Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P882TK7.5

P882TK7.5

P882TK7.5 TABLETOP CHAIN ; NON RETURNABLE

882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate

Part #

P882TK7.5

BDI #

18621580

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31151615
EAN
0698210847944
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Chemical Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
P882 TAB 7
Weight / LBS
1.63
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Plate Height
1.09 Inch | 27.686 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter