Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PC1400-14M-55

PC2100-14M-170

PC2100-14M-170 TIMING BELT ; NON-RETURNABLE 2100MM L 14MM P 170MM W

Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material

Part #

PC2100-14M-170

BDI #

1126190

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
2.81
UNSPSC
26111811
EAN
0072053348828
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
PC2100-14M-170
Manufacturer Internal Number
9258-0128
Weight / LBS
7.75
Long Description
Synchronous Belt; 14MM Pitch; 2100MM Pitch Length; 170MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
82.677 Inch | 2100 Millimeter
Belt Width
6.693 Inch | 170 Millimeter