Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PC1400-14M-20

PC966-14M-20

PC966-14M-20 TIMING BELT ; NON-RETURNABLE 966MM L 14MM P 20MM W

Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material

Part #

PC966-14M-20

BDI #

1126364

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
UNSPSC
26111811
EAN
0072053348101
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
PC966-14M-20
Manufacturer Internal Number
9258-0080
Weight / LBS
0.42
Long Description
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 14MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
38.031 Inch | 966 Millimeter
Belt Width
0.787 Inch | 20 Millimeter