Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCM 182025 E

PCM 182025 E

PCM 182025 E BRG BUSHING ; GLYCODUR 25EA/PAK

Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer

Part #

PCM 182025 E

BDI #

1417521

PRICE
€ 2.24 / each

QTY

INVENTORY:
17
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.296
UNSPSC
31171515
EAN
7316571856704
Profile
Bushing No Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Weight / LBS
0.02425
Long Description
Sleeve Bearing; 18MM Nominal Bore; 20MM Nominal Outside Diameter; 25MM Length Thru Bore; Bushing No Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Nominal Bore
0.709 Inch | 18 Millimeter
Nominal Outside Diameter
0.787 Inch | 20 Millimeter
Length Thru Bore
0.984 Inch | 25 Millimeter