Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PCMF 252816.5 E

PCMF 202321.5 E

PCMF 202321.5 E BRG BUSHING ; GLYCODUR 25EA/PAK

Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 21.5MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 30MM Flange Outside Diameter; 1.5MM Flange Thickness

Part #

PCMF 202321.5 E

BDI #

1417626

PRICE
€ 4.59 / each

QTY

INVENTORY:
376
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31171515
Profile
Bushing With Flange Split
Material Description
PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
PCMF 202321.5 E
Weight / LBS
0.04409
Long Description
Sleeve Bearing; 20MM Nominal Bore; 23MM Nominal Outside Diameter; 21.5MM Length Thru Bore; Bushing With Flange Split Profile; PTFE Composite and Molybdenum Disulfide of Steel Backing | Tin/Bronze Layer; 30MM Flange Outside Diameter; 1.5MM Flange Thickness
Flange Thickness
0.059 Inch | 1.5 Millimeter
Nominal Outside Diameter
0.906 Inch | 23 Millimeter
Length Thru Bore
0.846 Inch | 21.5 Millimeter
Nominal Bore
0.787 Inch | 20 Millimeter
Flange Outside Diameter
1.181 Inch | 30 Millimeter