Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG VSM-6PK2460

PH1930-6

OPTIBELT PH1930-6

PH; Poly-V; 1.6MM Pitch; 1930MM Belt Pitch Length; 9.6MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

PH1930-6

BDI #

1076633

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.058
UNSPSC
26111801
Belt Series
PH
Belt Style
Poly-V
Belt Pitch
1.6 MM
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Weight / LBS
0.058
Long Description
PH; Poly-V; 1.6MM Pitch; 1930MM Belt Pitch Length; 9.6MM Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.378 Inch | 9.6 Millimeter
Belt Pitch Length
75.984 Inch | 1930 Millimeter