PHC 120SPH-1X10FT
PHC 120SPH-1X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 120 Chain Size; Riveted; 1-1/2" Chain Pitch; High Strength Chain Series; 1 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1-13/32" Plate Height; Curved; 0.437" Pin Diameter
Part #
PHC 120SPH-1X10FT
BDI #
1280250
PRICE
INVENTORY: