PHC C10B-2X5MTR
PHC C10B-2X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Roller Chain; 10B-2 Chain Size; Riveted; 15.875MM Chain Pitch; Conveyor Chain Series; 2 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.7MM Plate Thickness; 14.7MM Plate Height; Straight; 5.08MM Pin Diameter
Part #
PHC C10B-2X5MTR
BDI #
1291573
PRICE
INVENTORY: