Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHE F200FTBFLG

PHE F200FTBFLG

PHE F200FTBFLG FLEX COUPLING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Hub, Elastomeric Coupling; 508MM Outside Diameter; 205MM Hub Diameter; Flanged; Bushed; 89MM Length Thru Bore; 200 Size or Series; 4535 Bushing Size; Keyway; 1300 Maximum Speed; 9325Nm Torque

Part #

PHE F200FTBFLG

BDI #

1281742

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
53.6
UNSPSC
31163012
EAN
7316572623015
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
200
Bushing Size if bushed
4535
Keyway Yes/No
Yes
Maximum Speed RPM
1300
Torque
9325Nm
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Flex Coupling
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.skf.com
Weight / LBS
118.16777
Long Description
Hub, Elastomeric Coupling; 508MM Outside Diameter; 205MM Hub Diameter; Flanged; Bushed; 89MM Length Thru Bore; 200 Size or Series; 4535 Bushing Size; Keyway; 1300 Maximum Speed; 9325Nm Torque
Bore Range
2 To 5 Inch | 55 To 125 Millimeter
Length Thru Bore
3.504 Inch | 89 Millimeter
Hub Diameter
8.071 Inch | 205 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
20 Inch | 508 Millimeter