Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG 3226V585

PHG 1926V275

PHG 1926V275 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

Variable Speed Belt; 26 Degree Angle; 27-1/2" Pitch Length; 1-3/16" Width; 28.1" Outside Length; Fiberglass Tensile Material; Rubber Outer Material

Part #

PHG 1926V275

BDI #

1272587

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.24
UNSPSC
26111802
EAN
7316573030690
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Long Description
Variable Speed Belt; 26 Degree Angle; 27-1/2" Pitch Length; 1-3/16" Width; 28.1" Outside Length; Fiberglass Tensile Material; Rubber Outer Material
Belt Outside Length
28.1 Inch | 713.74 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Pitch Length
27.5 Inch | 698.5 Millimeter