Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHG 4L490

PHG 4L490

PHG 4L490 V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

V-Belt; 4L Series; 49" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material

Part #

PHG 4L490

BDI #

1272484

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.143
UNSPSC
26111801
EAN
7316572820513
Belt Series
4L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; 4L Series; 49" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
49 Inch | 1244.6 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter