Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6495BR

PHG 5L1220XP

PHG 5L1220XP V-BELT ; POR NOT STOCK IN THE US PRICE ON REQUEST

V-Belt; 5L Series; 122" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material

Part #

PHG 5L1220XP

BDI #

24761561

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.599
UNSPSC
26111801
EAN
7316576819605
Belt Series
5L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Xtra Power
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.skf.com
Long Description
V-Belt; 5L Series; 122" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
122 Inch | 3098.8 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter