Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 80-14M-40RSB

PHP 168-8M-30RSB

PHP 168-8M-30RSB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 168 Teeth; 38MM Face Width; Rough Bore; 426.44MM Outside Diameter; 427.81MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 168-8M-30RSB

BDI #

1289974

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
11.4
EAN
7316572597415
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
168
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
60
Other Features
Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
25.1327
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 168 Teeth; 38MM Face Width; Rough Bore; 426.44MM Outside Diameter; 427.81MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Outside Diameter
16.789 Inch | 426.44 Millimeter
Pitch Diameter
16.843 Inch | 427.81 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.496 Inch | 38 Millimeter