Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 21-T5-25RSB

PHP 21-T5-25RSB

PHP 21-T5-25RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 10MM Belt Width; 5 MM Belt Pitch; T5-10 Belt Style; 25 Teeth; 15MM Face Width; Rough Bore; 38.95MM Outside Diameter; 39.8MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore

Part #

PHP 21-T5-25RSB

BDI #

1292403

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
7316574558971
Belt Pitch
5 MM
Belt Style
T5-10
Number of Teeth
25
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
17
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
0.13228
Long Description
Synchronous Pulley; 10MM Belt Width; 5 MM Belt Pitch; T5-10 Belt Style; 25 Teeth; 15MM Face Width; Rough Bore; 38.95MM Outside Diameter; 39.8MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Belt Width
0.394 Inch | 10 Millimeter
Outside Diameter
1.533 Inch | 38.95 Millimeter
Pitch Diameter
1.567 Inch | 39.8 Millimeter
Flange Outside Diameter
1.732 Inch | 44 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Bore
0 Inch | 0 Millimeter