Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 31-8M-30TB

PHP 31-8M-30TB

PHP 31-8M-30TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 31 Teeth; 38MM Face Width; Bushed; 77.57MM Outside Diameter; 78.94MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore

Part #

PHP 31-8M-30TB

BDI #

1289600

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.529
UNSPSC
26111812
EAN
7316572603895
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1615
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
1.25663
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 31 Teeth; 38MM Face Width; Bushed; 77.57MM Outside Diameter; 78.94MM Pitch Diameter; Yes Keyway; 14 To 42MM Bushing Bore Range; 1615 Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.108 Inch | 78.94 Millimeter
Flange Outside Diameter
3.543 Inch | 90 Millimeter
Outside Diameter
3.054 Inch | 77.57 Millimeter
Face Width
1.496 Inch | 38 Millimeter