Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 4-8V2000TB

PHP 4-8V2000TB

PHP 4-8V2000TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

4 Grooves; 20" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2 To 4-1/2" Bushing Bore Range; Keyway

Part #

PHP 4-8V2000TB

BDI #

1283073

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
68.64
UNSPSC
26111806
EAN
7316572761748
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
170.99053
Long Description
4 Grooves; 20" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Bushing Bore Range
2 To 4-1/2 Inch | 55 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter