Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 5-B200TB

PHP 5-B200TB

PHP 5-B200TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

5 Grooves; 20.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway

Part #

PHP 5-B200TB

BDI #

1283260

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
34.0
EAN
7316572761762
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
74.95708
Long Description
5 Grooves; 20.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 19.6" Pitch Minimum; 20" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
19.6 Inch | 497.84 Millimeter
Outside Diameter
20.35 Inch | 516.89 Millimeter
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter