Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5C7.0-2517

PHP 5-B38TB

PHP 5-B38TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

5 Grooves; 4.15" Outside Diameter; Bushed; 1215 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway

Part #

PHP 5-B38TB

BDI #

1283241

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.638
UNSPSC
26111806
EAN
7316572750919
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1215
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
5.95247
Long Description
5 Grooves; 4.15" Outside Diameter; Bushed; 1215 Bushing Series; A | B Belt Series; 3.4" Pitch Minimum; 3.8" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Outside Diameter
4.15 Inch | 105.41 Millimeter
Pitch Diameter Minimum
3.4 Inch | 86.36 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Pitch Diameter Maximum
3.8 Inch | 96.52 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter