Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHP 6SPB710TB

PHP 6-B110TB

PHP 6-B110TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

6 Grooves; 11.35" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

PHP 6-B110TB

BDI #

1283277

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
15.111
UNSPSC
26111806
EAN
7316572758205
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
2517
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
33.95115
Long Description
6 Grooves; 11.35" Outside Diameter; Bushed; 2517 Bushing Series; A | B Belt Series; 10.6" Pitch Minimum; 11" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
10.6 Inch | 269.24 Millimeter
Outside Diameter
11.35 Inch | 288.29 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter