Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6-3V-2500-TB

PHP 6-B250TB

PHP 6-B250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

6 Grooves; 25.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway

Part #

PHP 6-B250TB

BDI #

1283282

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
45.4
EAN
7316572762929
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3030
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
100.08975
Long Description
6 Grooves; 25.35" Outside Diameter; Bushed; 3030 Bushing Series; A | B Belt Series; 24.6" Pitch Minimum; 25" Pitch Maximum; 1 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
24.6 Inch | 624.84 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bushing Bore Range
1 To 3 Inch | 35 To 75 Millimeter
Outside Diameter
25.35 Inch | 643.89 Millimeter
Pitch Diameter Maximum
25 Inch | 635 Millimeter