Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHS 24B-2BH26

PHS 24B-2BH26

PHS 24B-2BH26 SPROCKET ; NON-RETURNABLE

Roller Chain Sprocket; 24B-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 336.652MM Outside Diameter; 316.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

PHS 24B-2BH26

BDI #

1292298

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
42.26
UNSPSC
31171901
EAN
7316574928828
Chain Size
24B-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
108
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
93.16735
Long Description
Roller Chain Sprocket; 24B-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 336.652MM Outside Diameter; 316.09MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
13.254 Inch | 336.652 Millimeter
Pitch Diameter
12.444 Inch | 316.09 Millimeter