Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PK2030

PK2030

OPTIBELT PK2030

PK; Poly-V; 3.56MM Pitch; 2030MM Belt Pitch Length; 3.56MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

PK2030

BDI #

15010718

QTY

INVENTORY:
85
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.194
UNSPSC
26111801
Belt Series
PK
Belt Style
Poly-V
Belt Pitch
3.56 MM
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
Manufacturer Item Number
PK2030
Weight / LBS
0.194
Long Description
PK; Poly-V; 3.56MM Pitch; 2030MM Belt Pitch Length; 3.56MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.14 Inch | 3.56 Millimeter
Belt Pitch Length
79.921 Inch | 2030 Millimeter