Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PL30302

PL30302

PL30302 VEHICLE V-BELT ; RECREATIONAL POWERLINK

Belt, Variable Speed; 28 Degree Angle; 0.67" Belt Width; 29.8" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

PL30302

BDI #

20913916

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
26111802
EAN
0770075238164
Belt Series
28 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Powerlink | Notched
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.25
Long Description
Belt, Variable Speed; 28 Degree Angle; 0.67" Belt Width; 29.8" Belt Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
29.8 Inch | 756.92 Millimeter
Belt Width
0.67 Inch | 17.018 Millimeter
Belt Pitch Length
0 Inch | 0 Millimeter