Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PM1850TF-B

PM1850TF-B

PM1850TF-B DC MOTOR ; 1/2HP 180V

DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13-3/4" Overall Length

Part #

PM1850TF-B

BDI #

164564

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
15.876
UNSPSC
26101200
EAN
0781711191866
Horse Power
1/2HP
Frame Size
56C
Sync RPM
1750
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face
Base
Removable
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
19186
Long Description
DC Motor; Permanent Magnet; 1/2HP; 56C Frame Size; 1750 Sync RPM; 180V Voltage; TEFC Enclosure; NEMA Frame Profile; C-Face Mounting; Removable Base; 5/8" Shaft Diameter; 3-1/2" Base to Center Height; 13-3/4" Overall Length
Overall Length
13.75 Inch | 349.25 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter