FESTO
PPS-6-7,5-1/4-BL NR. 19796 SPIRAL TUBING ; PLASTIC
Tubing Assembly; Single; Spiral; 6.2MM Inside Diameter; 7.8MM Outside Diameter; G1/4 X G1/4 Pneumatic Connection; Polyamide; Blue; 17.2 Bar Operating Pressure
Part #
BDI #
PARKER
AUFS-64-TBLU-025 TUBING ASSEMBLY
Tubing Assembly; Fast-Stor Urethane; 1/4" NPT X 1/4" NPT; 0.063" Wall Thickness; Blue; 125PSI Pressure
Part #
BDI #
GATES
A45001-2408 ; 24" - 1/2" MALE TUBE O-RING 2/PAK
Air Conditioning Tube Assembly; 24" to 1/2" Male Tube O-Ring; Aluminum Material
Part #
BDI #
SMC
IDK06-100
4MM Inside Diameter; 6MM Outside Diameter; 0.1M Length; Moisture Control; Clear; In-Built Sleeve Both Ends; 100 PSI - 7 Bar Operating Pressure
Part #
BDI #
LEGRIS
1472P08 04 13
6MM Inside Diameter; 8MM Outside Diameter; 6M Length; Recoil; Blue; 1/4" MBSPT Both Ends; 290 PSI - 20 Bar Operating Pressure
Part #
BDI #