Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PSX820-4.5IN

PSX820-4.5IN

PSX820-4.5IN TABLE TOP CHAIN (SMARTCATALOG)

Plate Top Chain; 820 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Silver Platinum Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight

Part #

10403267

BDI #

26251970

QTY

Brand
Manufacturer Name
REXNORD
Minimum Buy Quantity
1
Weight / US pound
0.07
EAN
782934921940
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Silver Platinum
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Product Group - BDI
M00330
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
0.07
Long Description
Plate Top Chain; 820 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Silver Platinum Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight
Base Width
1.64 Inch | 41.656 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter