Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PULLEY TIMING 19H100 6F ST TL1210

PULLEY TIMING 19H100 6F ST TL1210

IPL PULLEY TIMING 19H100 6F ST TL1210

Pulley, Synchronous; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Rough Bore; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

PULLEY TIMING 19H100 6F ST TL1210

BDI #

15092791

QTY

Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.563
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 19 Teeth; 1-5/16" Face Width; Rough Bore; 3-1/4" Flange OD; 2.97" Outside Diameter; 3.024" Pitch Diameter; No Keyway; Minimum Plain Bore
Flange Outside Diameter
3.25 Inch | 82.55 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.97 Inch | 75.44 Millimeter
Pitch Diameter
3.024 Inch | 76.81 Millimeter
Belt Width
1 Inch | 25.4 Millimeter