Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

16T2.5/36-2 NR. 16T2036

PULLEY TIMING 47AT10/18-2 AL PILOT

IPL PULLEY TIMING 47AT10/18-2 AL PILOT

Pulley, Synchronous; 32MM Belt Width; 10 Millimeter Belt Pitch; T10-32 Belt Style; 18 Teeth; 37MM Face Width; Rough Bore; 60MM Flange OD; 55.45MM Outside Diameter; 57.45MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

PULLEY TIMING 47AT10/18-2 AL PILOT

BDI #

15093527

QTY

Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.253
UNSPSC
26111812
Belt Pitch
10 Millimeter
Belt Style
T10-32
Number of Teeth
18
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 32MM Belt Width; 10 Millimeter Belt Pitch; T10-32 Belt Style; 18 Teeth; 37MM Face Width; Rough Bore; 60MM Flange OD; 55.45MM Outside Diameter; 57.45MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
1.457 Inch | 37 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.262 Inch | 57.45 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
2.362 Inch | 60 Millimeter
Outside Diameter
2.183 Inch | 55.45 Millimeter