Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

27T5/36-2 NR. 27T5036

PULLEY TIMING 66T10/30-2 AL PILOT

IPL PULLEY TIMING 66T10/30-2 AL PILOT

Pulley, Synchronous; 50MM Belt Width; 10 Millimeter Belt Pitch; T10-50 Belt Style; 30 Teeth; 56MM Face Width; Rough Bore; 97MM Flange OD; 93.65MM Outside Diameter; 95.65MM Pitch Diameter; No Keyway; Minimum Plain Bore

Part #

PULLEY TIMING 66T10/30-2 AL PILOT

BDI #

15092844

QTY

Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.3
UNSPSC
26111812
Belt Pitch
10 Millimeter
Belt Style
T10-50
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Pulley, Synchronous; 50MM Belt Width; 10 Millimeter Belt Pitch; T10-50 Belt Style; 30 Teeth; 56MM Face Width; Rough Bore; 97MM Flange OD; 93.65MM Outside Diameter; 95.65MM Pitch Diameter; No Keyway; Minimum Plain Bore
Face Width
2.205 Inch | 56 Millimeter
Pitch Diameter
3.766 Inch | 95.65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.687 Inch | 93.65 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Flange Outside Diameter
3.819 Inch | 97 Millimeter