Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD 5V1870/8J

QD 5V1870/8J

QD 5V1870/8J QD SHEAVE ; 5V BELT QD BUSHING

Transmission Pulley; 8 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD 5V1870/8J

BDI #

1078871

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
42.64
UNSPSC
26111806
EAN
4014486339499
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD 5V1870/8 J
Weight / LBS
94
Long Description
Transmission Pulley; 8 Grooves; 18.7" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 18.6" Pitch Minimum; 18.6" Pitch Maximum; 1-7/16 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
18.6 Inch | 472.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
18.7 Inch | 474.98 Millimeter
Pitch Diameter Minimum
18.6 Inch | 472.44 Millimeter
Bushing Bore Range
1-7/16 To 4-1/2 Inch | 50 To 115 Millimeter