Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD 8V2000/8M

QD 8V2000/8M

QD 8V2000/8M QD SHEAVE ; 8V BELT QD BUSHING

Transmission Pulley; 8 Grooves; 20" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

QD 8V2000/8M

BDI #

1078961

QTY

Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
96.497
UNSPSC
26111806
EAN
4014486341423
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD 8V2000/8 M
Weight / LBS
212.74
Long Description
Transmission Pulley; 8 Grooves; 20" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter