Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10 8V 1900 M

QD10/5V16.00

QD10/5V16.00 TRANSMISSION PULLEY

10 Grooves; 16" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway

Part #

QD10/5V16.00

BDI #

1129916

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
90.72
UNSPSC
26111806
EAN
0698672061926
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD10/5V16.00
Weight / LBS
90.8
Long Description
10 Grooves; 16" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 15.9" Pitch Minimum; 15.9" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 55 To 70 Millimeter
Pitch Diameter Minimum
15.9 Inch | 403.86 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
15.9 Inch | 403.86 Millimeter
Bore
0 Inch | 0 Millimeter