Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5/5V9.25-E

QD5A29.6/B30.0

QD5A29.6/B30.0 TRANSMISSION PULLEY

5 Grooves; 30.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

QD5A29.6/B30.0

BDI #

1130566

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
47.63
UNSPSC
26111806
EAN
0698672023771
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD5A29.6/B30.0
Weight / LBS
47.67
Long Description
5 Grooves; 30.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-1/2 Inch | 50 To 65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter