Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD5A5.6/B6.0

QD5A5.6/B6.0

QD5A5.6/B6.0 TRANSMISSION PULLEY

5 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

QD5A5.6/B6.0

BDI #

1130581

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
5.8
UNSPSC
26111806
EAN
0698672021616
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD5A5.6/B6.0
Weight / LBS
5.802
Long Description
5 Grooves; 6.35" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 5.6" Pitch Minimum; 6" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
6 Inch | 152.4 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
5.6 Inch | 142.24 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter