Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

QD5A6.0/B6.4

QD5A6.0/B6.4

QD5A6.0/B6.4 TRANSMISSION PULLEY

5 Grooves; 6-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

QD5A6.0/B6.4

BDI #

1130583

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.6
UNSPSC
26111806
EAN
0698672021852
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD5A6.0/B6.4
Weight / LBS
7.609
Long Description
5 Grooves; 6-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 6" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
6 Inch | 152.4 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter