Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R061030800

R061030800

0610-308-00 ; LINEÁRNE GULIČKOVÉ PÚZDRO

8MM Bore; 16MM Outside Diamter; 25MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning

Part #

0610-308-00

BDI #

15042913

QTY

INVENTORY:
4
Manufacturer Name
BOSCH REXROTH
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171506
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
0.04409
Long Description
8MM Bore; 16MM Outside Diamter; 25MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.315 Inch | 8 Millimeter
Length
0.984 Inch | 25 Millimeter