Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RASEY2-M

RASEY50-XL-N-I

RASEY50-XL-N X-LIFE &&&-I PILLOW BLK BRG ; 0

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

RASEY50-XL-N-I

BDI #

1182224

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
2.66
UNSPSC
31171511
EAN
4012802797930
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GYE50KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RASEY50
Weight / LBS
7.06
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Set Screw Mount; Ball Bearing; 151.5MM Minimum Bolt Spacing; 163.5MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Maximum
6.437 Inch | 163.5Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Bolt Spacing Minimum
5.965 Inch | 151.5Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter