Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RCK 70 D.40/65

RCK 70 D.40/65

RCK70 40X65 ; LOCKING DEVICE

Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 39MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; RCK 70 Series; M6 X 25 Cap Screw

Part #

RCK 70 D.40/65

BDI #

15043187

QTY

INVENTORY:
2
Manufacturer Name
CHIARAVALLI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31163200
Component
Keyless Screw Locking Assembly
Series
RCK 70
Cap Screw
M6 X 25
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.chiaravalli.com
Weight / LBS
1.32277
Long Description
Keyless Screw Locking Assembly; 40MM Bore; 65MM Outside Diameter; 39MM Length; Keyless Screw Locking Assembly; 6MM Additional Length; RCK 70 Series; M6 X 25 Cap Screw
Bore
1.569 Inch | 40 Millimeter
Length
1.535 Inch | 39 Millimeter
Outside Diameter
2.549 Inch | 65 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter