Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RF2060S-1 SS HP CL

RF2060S-1 SS HP CL

TSUBAKI RF2060S-1 SS HP CL

Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter

Part #

RF2060S-1 SS HP CL

BDI #

20094357

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
31151609
Chain Size
2060
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Hollow Pin Drive
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
S-Type Roller
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 2060 Chain Size; Spring Clip; 1-1/2" Chain Pitch; Double Pitch Hollow Pin Drive Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.709" Plate Height; Straight; 0.235" Pin Diameter
Plate Thickness
0.094 Inch | 2.388 Millimeter
Plate Height
0.709 Inch | 18.009 Millimeter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.469 Inch | 11.913 Millimeter