Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS10B-1B52T

RS10B-1B53T

10BB53 ; POR SPROCKET SB 25MM

Roller Chain Sprocket; 10B-1 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 277.038MM Outside Diameter; 267.97MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS10B-1B53T

BDI #

920728

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.157
UNSPSC
31171901
EAN
0696223008031
Chain Size
10B-1
Number of Teeth
53
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
10.47196
Long Description
Roller Chain Sprocket; 10B-1 Chain; 53 Teeth; 1 Row of Teeth; Hardened Teeth; 277.038MM Outside Diameter; 267.97MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
10.55 Inch | 267.97 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.907 Inch | 277.038 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter