Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DMD-428-1 ROFF LINK P

RS16B-1-2POL

RS16BOL2P OFFSET LINK

Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

RS16B-1-2POL

BDI #

904777

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.064
UNSPSC
31151609
EAN
0097039189066
Chain Size
16B
Basic Construction
Cottered
Component
Two Pitch Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02122
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4MM Plate Thickness; 21MM Plate Height; Curved; 8.28MM Pin Diameter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter
Plate Height
0.827 Inch | 21 Millimeter