Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S070B-SAG

S070B-SAG

S070B-SAG 3 PORT SOLENOID VALVE (SMARTCATALOG)

Poppet Valve; 3 Port | 3 Way; 2 Position; 5 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic

Part #

S070B-SAG

BDI #

25635836

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
5.0
Valve Type
Poppet | Solenoid
Port Type
Not Available
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
5 VDC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Inch
Other Features
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Base Mounted with Screw
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.0266
Long Description
Poppet Valve; 3 Port | 3 Way; 2 Position; 5 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Width
0.276 Inch | 7 Millimeter
Overall Height
0.433 Inch | 11 Millimeter
Overall Length
1.063 Inch | 27 Millimeter