Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S070C-VAG-32

S070C-VAG-32

S070C-VAG-32

Poppet Valve; 3.18 MM Barb | 2 MM Barb Port; 3 Port | 3 Way; 2 Position; 6 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic

Part #

S070C-VAG-32

BDI #

18590937

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.012
UNSPSC
40141605
Valve Type
Poppet | Solenoid
Port Type
3.18 MM Barb | 2 MM Barb
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
6 VDC
Media
Pneumatic
Maximum Pressure
15 PSI
Operating Pressure Range
0 To 15 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Viton
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.021 Cv Factor | Air - Inert Gas - Low Vacuum Fluid | Body Ported
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.02678
Long Description
Poppet Valve; 3.18 MM Barb | 2 MM Barb Port; 3 Port | 3 Way; 2 Position; 6 VDC; Pneumatic; Solenoid | Spring Return; 15 PSI; 14 To 122 Deg F; Viton Seal; Plastic
Overall Length
1.24 Inch | 31.5 Millimeter
Overall Height
0.453 Inch | 11.5 Millimeter
Overall Width
0.276 Inch | 7 Millimeter