Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF2014DB/GNUP

SF2014DB/GNUP

SF2014DB/GNUP ANGULAR CONTACT BALL BRG ; NON RETURNABLE 100MM ID 150MM OD 45MM W

Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 45MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement

Part #

SF2014DB/GNUP

BDI #

1229889

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.583
UNSPSC
31171531
EAN
4547359183870
Enclosure
Open
Precision Class
Ultra High Precision
Material - Ball
Steel
Number of Bearings
2 (1 Pair)
Contact Angle
40 Degree
Preload
None
Raceway Style
2 Rib Inner Ring and Outer Ring
Cage Material
Steel
Rolling Element
Ball Bearing
Mounting Arrangement
Duplex-Back to Back
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Angular Contact
Category - BDI
Precision Ball Bearings
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.701
Product Detail
Angular Contact Ball Bearing
Product Specification
100MM Bore; 150MM Outside Diameter; 45MM Width; Duplex Mounting
Long Description
Precision Ball Bearing; 100MM Bore; 150MM Outside Diameter; 45MM Width; Open Enclosure; Ultra High Precision Precision; Steel Ball Material; 2 (1 Pair) Bearings; 40 Degree Contact Angle; Steel Cage Material; 2 Rib Inner Ring and Outer Ring Raceway Type; Ball Bearing; Duplex-Back to Back Mounting Arrangement
Bore
3.937 Inch | 100 Millimeter
Width
1.772 Inch | 45 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter