Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SGCA221B-10G15

SGCA221B-10G15

SGCA221B-10G15

Piston Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Cast Iron

Part #

SGCA221B-10G15

BDI #

21913455

PRICE
€ 172.04 / each
€ 175.55 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
UNSPSC
40141608
Valve Type
Piston
Port Type
1/2" G
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Air Pilot | Spring Return
Voltage
Not Applicable
Media
Hydraulic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Seal Type
Viton
Body Material
Cast Iron
Inch - Metric
Inch
Other Features
4.8 Cv Factor | Coolant Fluid | Without Auto Switch | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.50
Noun
Valve
Keyword String
Piston
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
2.05653
Long Description
Piston Valve; 1/2" G Port; 2 Port | 2 Way; 2 Position; Hydraulic; Air Pilot | Spring Return; 145 PSI; 23 To 140 Deg F; Viton Seal; Cast Iron
Overall Height
4.638 Inch | 117.8 Millimeter
Overall Width
1.953 Inch | 49.6 Millimeter
Overall Length
2.48 Inch | 63 Millimeter