Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ95X5-1610

SPZ 118x5 pulley #11311805

SPZ 118X5 PULLEY #11311805

5 Grooves; 122MM OD; Bushed; SPZ Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; Keyway

Part #

SPZ 118x5 pulley #11311805

BDI #

15034835

QTY

INVENTORY:
1
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2012
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
5 Grooves; 122MM OD; Bushed; SPZ Belt Series; 118MM Pitch Minimum; 118MM Pitch Maximum; Keyway
Pitch Diameter Minimum
4.646 Inch | 118 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
4.646 Inch | 118 Millimeter
Outside Diameter
4.803 Inch | 122 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bushing Bore Range
3/4 To 2 Inch | 14 To 50 Millimeter