Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPZ 315x5 pulley #11331505

SPZ 315x5 pulley #11331505

SPZ 315X5 PULLEY #11331505

5 Grooves; 319MM OD; Bushed; SPZ Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; Keyway

Part #

SPZ 315x5 pulley #11331505

BDI #

15034838

QTY

INVENTORY:
1
Brand
Manufacturer Name
IPL GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
5 Grooves; 319MM OD; Bushed; SPZ Belt Series; 315MM Pitch Minimum; 315MM Pitch Maximum; Keyway
Pitch Diameter Minimum
12.402 Inch | 315 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
12.402 Inch | 315 Millimeter
Bushing Bore Range
3/4 To 2-3/8 Inch | 14 To 60 Millimeter
Outside Diameter
12.559 Inch | 319 Millimeter
Bore
0 Inch | 0 Millimeter