Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

STO 17

STO 17

SKF STO 17

Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 15.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

STO 17

BDI #

1306977

PRICE
€ 33.35 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
31171530
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.0499
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 15.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.622 Inch | 15.8 Millimeter
Bore
0.669 Inch | 17 Millimeter