Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY3140-3GZ-01N

SY3140-3GZ-01N

SY3140-3GZ-01N 5 PORT SOLENOID VALVE (SMARTCATALOG)

Solenoid Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

SY3140-3GZ-01N

BDI #

25689267

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
84.0
Valve Type
Solenoid
Port Type
1/8" FNPT
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot Return
Voltage
110/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
0.24/0.26 Cv Factor | Air Fluid | Base Mounted | Internal Pilot | Non Locking Type Manual Override | Grommet - 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.11
Long Description
Solenoid Valve; 1/8" FNPT Port; 5 Port | 4 Way; 2 Position; 110/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Length
2.774 Inch | 70.45 Millimeter
Overall Width
0.866 Inch | 22 Millimeter
Overall Height
2.382 Inch | 60.5 Millimeter