Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SY3C00-5U1

SY3C00-5U1

SY3C00-5U1

Solenoid Valve; Dual 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc

Part #

SY3C00-5U1

BDI #

17865825

PRICE
€ 90.56 / each
€ 92.41 / each

QTY

Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.094
UNSPSC
40141605
Valve Type
Solenoid
Port Type
Not Available
Number of Ports/Way
Dual 3 Port | 3 Way
Number of Positions
4 Position
Actuation
Dual Solenoid - Air Pilot | Air Pilot Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
22 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Zinc
Inch - Metric
Inch
Other Features
Air Fluid | Internal Pilot | Non-Polar Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.20692
Long Description
Solenoid Valve; Dual 3 Port | 3 Way; 4 Position; 24 VDC; Pneumatic; Dual Solenoid - Air Pilot | Air Pilot Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Zinc
Overall Height
2.22 Inch | 56.4 Millimeter
Overall Length
3.278 Inch | 83.25 Millimeter
Overall Width
0.496 Inch | 12.6 Millimeter